Shop All Pin & Sleeve Receptacles
Meltric
69-94147 RECEPTACLE
Mfr # 69-94147
Zoro # G401757586
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94147
- Zoro # G401757586
- UPC # 784474043649
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
HP | 75 |
Load Break Amp Rating | 225A |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Hz | 60 Hz |
Contact Configuration | 3P+N+G |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Color Code | Black |
Impact Rating | IK10 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Keying Position | 6 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+N+G 150A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- ACME ELECTRIC Toroidal Transformer, 3 kVA, NEMA 3R, 55°C, 120V AC, 240/480V AC (T181220)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- Meltric Pin & Sleeve Devices