Shop All Pin & Sleeve Receptacles
Meltric
69-94147-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94147-843
Zoro # G501759060
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-94147-843
- Zoro # G501759060
- UPC # 784474038881
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 6 |
Color Code | Black |
IP Rating | Primary IP66/67; Secondary IP69 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Load Break Amp Rating | 225A |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK10 |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+N+G 150A 347/600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft (HSN-100 1" Blk 100)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- Meltric Pin & Sleeve Devices