Shop All Pin & Sleeve Receptacles
Meltric
69-94143 RECEPTACLE
Mfr # 69-94143
Zoro # G201758028
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94143
- Zoro # G201758028
- UPC # 784474034630
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Keying Position | 6 |
IP Rating | Primary IP66/67; Secondary IP69 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Color Code | Black |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK10 |
Terminal Type | Screw terminal |
Load Break Amp Rating | 225A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Meltric Pin & Sleeve Receptacles