Shop All Pin & Sleeve Receptacles
Meltric
69-94143-976-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94143-976-843
Zoro # G101757893
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94143-976-843
- Zoro # G101757893
- UPC # 784474060141
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +6 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 2 Pole, 277/480V AC, B Curve (BDA24040Y1)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Meltric Pin & Sleeve Devices