Shop All Pin & Sleeve Receptacles
Meltric
69-94143-975 RECEPTACLE
Mfr # 69-94143-975
Zoro # G201756994
product price: $1,733.99
/ea
Free Shipping & Returns
$1,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94143-975
- Zoro # G201756994
- UPC # 784474063531
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +5 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Meltric Pin & Sleeve Devices