Shop All Pin & Sleeve Receptacles
Meltric
69-94143-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94143-843
Zoro # G901757284
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-94143-843
- Zoro # G901757284
- UPC # 784474063852
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
HP | 75 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 6 |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK10 |
Color Code | Black |
Wire Temperature Rating | 60 Degrees C |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating | 225A |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- MERSEN Power Distribution Block, 1 Poles, 890 to 1090A Amp Range, 1000V AC/DC Volt Rating (MPDB69561)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Devices