Shop All Pin & Sleeve Receptacles
Meltric
69-94143-264-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94143-264-843
Zoro # G501756946
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94143-264-843
- Zoro # G501756946
- UPC # 784474054829
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22959184)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Meltric Pin & Sleeve Devices