Shop All Pin & Sleeve Receptacles
Meltric
69-94076-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 69-94076-843-NC
Zoro # G401756985
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94076-843-NC
- Zoro # G401756985
- UPC # 784474054119
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 2P+N+G 150A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- PARAGON Defrost Control, 208/240V (8041-20)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Meltric Pin & Sleeve Receptacles