Shop All Pin & Sleeve Receptacles
Meltric
69-94073-262 RECEPTACLE
Mfr # 69-94073-262
Zoro # G201757113
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-94073-262
- Zoro # G201757113
- UPC # 784474042666
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-98167 INLET (33-98167)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices