Shop All Pin & Sleeve Receptacles
Meltric
69-94047-262 RECEPTACLE
Mfr # 69-94047-262
Zoro # G401757951
product price: $1,729.99
/ea
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94047-262
- Zoro # G401757951
- UPC # 784474029520
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+N+G 150A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Devices