Shop All Pin & Sleeve Receptacles
Meltric
69-94045 RECEPTACLE
Mfr # 69-94045
Zoro # G901758687
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-94045
- Zoro # G901758687
- UPC # 784474045933
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
IP Rating | Primary IP66/67; Secondary IP69 |
Impact Rating | IK10 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 225A |
Keying Position | 2 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Contact Configuration | 1P+N+G |
Color Code | Red |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 1P+N+G 150A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 8 in H, 4 in D (HW-N4X844)
- ADVANCE CABLE TIES 11 50lb UV BLK CAB TIE 100/BG (AL-11-50-0-C)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Devices