Shop All Pin & Sleeve Receptacles
Meltric
69-94043 RECEPTACLE
Mfr # 69-94043
Zoro # G801756806
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94043
- Zoro # G801756806
- UPC # 784474019613
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
NEMA Rating | 4X |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK10 |
Keying Position | 2 |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Color Code | Red |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating | 225A |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Devices