Shop All Pin & Sleeve Receptacles
Meltric
69-94043-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 69-94043-NC
Zoro # G201757793
Free Shipping & Returns
$1,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-94043-NC
- Zoro # G201757793
- UPC # 784474032735
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
Color Code | Red |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 2 |
Hz | 60 Hz |
Impact Rating | IK10 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 3P+G |
Number of Aux. Outputs | NO AUX |
IP Rating | Primary IP66/67; Secondary IP69 |
Terminal Type | Screw terminal |
Load Break Amp Rating | 225A |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- APPLETON ELECTRIC Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X (ADRE3033-100)
- Meltric Pin & Sleeve Receptacles