Shop All Pin & Sleeve Receptacles
Meltric
69-94043-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94043-843
Zoro # G101757800
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94043-843
- Zoro # G101757800
- UPC # 784474029506
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
IP Rating | Primary IP66/67; Secondary IP69 |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Color Code | Red |
Load Break Amp Rating | 225A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
Keying Position | 2 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Devices