Shop All Pin & Sleeve Receptacles
Meltric
69-94043-843-NC RECEPTACLE PADLOCK PAWL
Mfr # 69-94043-843-NC
Zoro # G201757762
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94043-843-NC
- Zoro # G201757762
- UPC # 784474072472
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Impact Rating | IK10 |
Load Break Amp Rating | 225A |
Terminal Type | Screw terminal |
Keying Position | 2 |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Color Code | Red |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Devices