Shop All Pin & Sleeve Receptacles
Meltric
69-94043-375 RECEPTACLE MUSHROOM PAWL
Mfr # 69-94043-375
Zoro # G201757533
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94043-375
- Zoro # G201757533
- UPC # 784474076142
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Impact Rating | IK10 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Contact Configuration | 3P+G |
Color Code | Red |
Keying Position | 2 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 225A |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Adapter 3Recpt 12/3Stw 15A Org (990824)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- HALEX Connector 90Deg 3/8In 35/Ctn (11001B)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Devices