Shop All Pin & Sleeve Receptacles
Meltric
69-94043-263-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94043-263-843
Zoro # G801757681
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-94043-263-843
- Zoro # G801757681
- UPC # 784474072694
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +3 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- Meltric Pin & Sleeve Receptacles