Shop All Hazardous Location Receptacles
Meltric
66-98163-HAZ INLET
Mfr # 66-98163-HAZ
Zoro # G101755783
product price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Horsepower Rating 30HP
- Metal Type Zamak
- Number of Auxiliary Contacts NO AUX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 66-98163-HAZ
- Zoro # G101755783
- UPC # 784474079969
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Hazardous Location Receptacles