Shop All Hazardous Location Receptacles
Meltric
66-98143-HAZ INLET
Mfr # 66-98143-HAZ
Zoro # G501756052
product price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Wiring Capacity, Type W 4 AWG - 2/0 AWG
- Metal Type Zamak
- Number of Auxiliary Contacts NO AUX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 66-98143-HAZ
- Zoro # G501756052
- UPC # 784474067058
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Hazardous Location Receptacles