Shop All Hazardous Location Receptacles
Meltric
66-98143-262-HAZ INLET
Mfr # 66-98143-262-HAZ
Zoro # G201755768
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Rated Voltage 600 VAC
- Phase Terminal Tightening Torque 90 IN-LBS / 10.2 N-M
- Keying Position 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 66-98143-262-HAZ
- Zoro # G201755768
- UPC # 784474072328
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- LEVITON Straight Blade Plug (8215-PLC)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Hazardous Location Receptacles