Shop All Hazardous Location Receptacles
Meltric
66-98072-HAZ INLET
Mfr # 66-98072-HAZ
Zoro # G201755669
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Short Circuit Rating 100 KA - MAKE & WITHSTAND
- Rated Current 150A
- Wire Temperature Rating 75C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 66-98072-HAZ
- Zoro # G201755669
- UPC # 784474073899
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 2P+G 150A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- NATIONAL BRAND Eaton Pon Convertible Load Center Nema 3R (CHP08N200RF)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Pin & Sleeve Devices