Shop All Hazardous Location Receptacles
Meltric
66-98043-262-HAZ INLET
Mfr # 66-98043-262-HAZ
Zoro # G201755898
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Metal
- Phase Terminal Type Screw terminal
- Number of Auxiliary Contacts +2 AUX
- Rated Voltage 480 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 66-98043-262-HAZ
- Zoro # G201755898
- UPC # 784474067317
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- SOUTH MAIN HARDWARE 18-in Black UV Resistant 120-lb. Heavy Duty Nylon Ties 100PK (220206)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles