Shop All Hazardous Location Receptacles
Meltric
66-94043-264-HAZ RECEPTACLE
Mfr # 66-94043-264-HAZ
Zoro # G501755703
product price: $2,267.99
/ea
Free Shipping & Returns
$2,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Voltage Color Code Red
- Wire Temperature Rating 75C
- Wiring Capacity 4 AWG - 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 66-94043-264-HAZ
- Zoro # G501755703
- UPC # 784474085267
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 5 |
Description
DSN150 RECEPTACLE METAL BLACK SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Hazardous Location Receptacles