Shop All Pin & Sleeve Receptacles
Meltric
63-C4003-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-C4003-NC
Zoro # G501755390
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-C4003-NC
- Zoro # G501755390
- UPC # 784474020794
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Color Code | Blue |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Hz | 50/60 Hz |
Contact Configuration | 36P+G |
Terminal Type | Solder/Crimp terminal |
Impact Rating | IK08 |
Number of Notch Positions | 3 |
Description
DSN37c RECEPTACLE POLY BLUE SIZE 3 IP 66/67 36P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- Meltric Pin & Sleeve Receptacles