Shop All Pin & Sleeve Receptacles
Meltric
63-C4003-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-C4003-843
Zoro # G901755419
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-C4003-843
- Zoro # G901755419
- UPC # 784474007887
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Terminal Type | Solder/Crimp terminal |
Hz | 50/60 Hz |
Impact Rating | IK08 |
Keying Position | 1 |
IP Rating | IP66/67 |
Color Code | Blue |
Number of Notch Positions | 3 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 36P+G |
Description
DSN37c RECEPTACLE POLY BLUE SIZE 3 IP 66/67 36P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles