Shop All Pin & Sleeve Receptacles
Meltric
63-C4003-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-C4003-375
Zoro # G101755301
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Blue
- Terminal Type Solder/Crimp terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-C4003-375
- Zoro # G101755301
- UPC # 784474043632
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Blue |
Terminal Type | Solder/Crimp terminal |
Contact Configuration | 36P+G |
Keying Position | 1 |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Hz | 60 Hz |
Description
DSN37c RECEPTACLE POLY BLUE SIZE 3 IP 66/67 36P+G 2A/7.5A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 Service Entrance Cap (58005)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-98167 INLET (63-98167)
- Meltric Pin & Sleeve Devices