Shop All Pin & Sleeve Receptacles
Meltric
63-C4003-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-C4003-375-843
Zoro # G701755305
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Operating Temp. Range -40C to 60C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-C4003-375-843
- Zoro # G701755305
- UPC # 784474043786
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Keying Position | 1 |
Contact Configuration | 36P+G |
Color Code | Blue |
Terminal Type | Solder/Crimp terminal |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Description
DSN37c RECEPTACLE POLY BLUE SIZE 3 IP 66/67 36P+G 2A/7.5A 480 VAC/130 VDC 60 Hz PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Meltric Pin & Sleeve Receptacles