Shop All Pin & Sleeve Receptacles
Meltric
63-B4002 RECEPTACLE
Mfr # 63-B4002
Zoro # G901755204
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Pin
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-B4002
- Zoro # G901755204
- UPC # 784474006767
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Dimensions | 2.89 in Dia x 2.87 in L |
Description
DSN24c RECEPTACLE POLY BLUE SIZE 2 IP 66/67 23P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- Meltric Pin & Sleeve Devices