Shop All Pin & Sleeve Receptacles
Meltric
63-B4002-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-B4002-843
Zoro # G301755446
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-B4002-843
- Zoro # G301755446
- UPC # 784474008181
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Terminal Type | Solder/Crimp terminal |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Contact Configuration | 23P+G |
IP Rating | IP66/67 |
Color Code | Blue |
Hz | 50/60 Hz |
Number of Notch Positions | 1 |
Description
DSN24c RECEPTACLE POLY BLUE SIZE 2 IP 66/67 23P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL 200 Amp Adapter (AA20045)
- Meltric Pin & Sleeve Receptacles