Shop All Pin & Sleeve Receptacles
Meltric
63-B4002-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-B4002-375
Zoro # G801755472
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-B4002-375
- Zoro # G801755472
- UPC # 784474016544
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Color Code | Blue |
IP Rating | IP66/67 |
Terminal Type | Solder/Crimp terminal |
Number of Notch Positions | 1 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Hz | 50/60 Hz |
Contact Configuration | 23P+G |
Impact Rating | IK08 |
Description
DSN24c RECEPTACLE POLY BLUE SIZE 2 IP 66/67 23P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Receptacles