Shop All Pin & Sleeve Receptacles
Meltric
63-B4002-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-B4002-375-843
Zoro # G801755533
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-B4002-375-843
- Zoro # G801755533
- UPC # 784474016773
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Hz | 50/60 Hz |
Impact Rating | IK08 |
Number of Notch Positions | 1 |
Keying Position | 1 |
Terminal Type | Solder/Crimp terminal |
IP Rating | IP66/67 |
Color Code | Blue |
Contact Configuration | 23P+G |
Operating Temp. Range | -40C to 60C |
Description
DSN24c RECEPTACLE POLY BLUE SIZE 2 IP 66/67 23P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Receptacles