Shop All Pin & Sleeve Receptacles
Meltric
63-B4002-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-B4002-352
Zoro # G801755434
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-B4002-352
- Zoro # G801755434
- UPC # 784474019422
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Contact Configuration | 23P+G |
IP Rating | IP66/67 |
Hz | 50/60 Hz |
Keying Position | 1 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 1 |
Terminal Type | Solder/Crimp terminal |
Impact Rating | IK08 |
Description
DSN24c RECEPTACLE POLY BLUE SIZE 2 IP 66/67 23P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Receptacles