Shop All Pin & Sleeve Receptacles
Meltric
63-B4002-352-843 RECEPTACLE STRAIGHT INSERTION PADLOCK PAWL
Mfr # 63-B4002-352-843
Zoro # G601755269
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-B4002-352-843
- Zoro # G601755269
- UPC # 784474052542
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Number of Notch Positions | 1 |
Impact Rating | IK08 |
Keying Position | 1 |
Contact Configuration | 23P+G |
Hz | 50/60 Hz |
Terminal Type | Solder/Crimp terminal |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
IP Rating | IP66/67 |
Description
DSN24c RECEPTACLE POLY BLUE SIZE 2 IP 66/67 23P+G 2A/7.5A 480 VAC/130 VDC 50/60 Hz STRAIGHT INSERTION PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Receptacles