Shop All Pin & Sleeve Receptacles
Meltric
63-A8001 INLET
Mfr # 63-A8001
Zoro # G501755208
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-A8001
- Zoro # G501755208
- UPC # 784474086479
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Terminal Type | Solder/Crimp terminal |
Impact Rating | IK08 |
Number of Notch Positions | 2 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Hz | 60 Hz |
Contact Configuration | 11P+G |
Color Code | Blue |
IP Rating | IP66/67/69 |
Description
DSN12c INLET POLY BLUE SIZE 1 IP 66/67/69 11P+G 2A/7.5A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2A, 250V AC, Non-Indicating (FLNR002)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- Meltric Pin & Sleeve Devices