Shop All Pin & Sleeve Receptacles
Meltric
63-98167 INLET
Mfr # 63-98167
Zoro # G201757601
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-98167
- Zoro # G201757601
- UPC # 784474029711
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 7.5 or 30 |
NEMA Rating | 4X |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 3P+N+G |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Load Break Amp Rating | 150A |
Color Code | Yellow |
Keying Position | 12 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (EPS300-1 1/2-48"-BLACK-5 PCS)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3P5DC24)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles