Shop All Pin & Sleeve Receptacles
Meltric
63-98162 INLET
Mfr # 63-98162
Zoro # G401757623
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98162
- Zoro # G401757623
- UPC # 784474037211
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
HP | 30 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK08 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Contact Configuration | 2P+G |
Color Code | Yellow |
Keying Position | 12 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 2P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Receptacles