Shop All Pin & Sleeve Receptacles
Meltric
63-98143-264 INLET
Mfr # 63-98143-264
Zoro # G101757244
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98143-264
- Zoro # G101757244
- UPC # 784474025461
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- Meltric Pin & Sleeve Devices