Shop All Pin & Sleeve Receptacles
Meltric
63-98143-263 INLET
Mfr # 63-98143-263
Zoro # G101756827
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98143-263
- Zoro # G101756827
- UPC # 784474042895
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP (RP1212EG)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- Meltric Pin & Sleeve Receptacles