Shop All Pin & Sleeve Receptacles
Meltric
63-98073 INLET
Mfr # 63-98073
Zoro # G501758247
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98073
- Zoro # G501758247
- UPC # 784474028776
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 30 |
NEMA Rating | 4X |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+G |
Keying Position | 13 |
Color Code | Orange |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Impact Rating | IK08 |
Load Break Amp Rating | 150A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Receptacles