Shop All Pin & Sleeve Receptacles
Meltric
63-98047-262 INLET
Mfr # 63-98047-262
Zoro # G901759523
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 25 or 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98047-262
- Zoro # G901759523
- UPC # 784474047500
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Receptacles