Shop All Pin & Sleeve Receptacles
Meltric
63-98043-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-98043-A155
Zoro # G501757219
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98043-A155
- Zoro # G501757219
- UPC # 784474042949
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
Load Break Amp Rating | 150A |
IP Rating | Primary IP66/67; Secondary IP69 |
Hz | 60 Hz |
Impact Rating | IK08 |
Keying Position | 2 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Color Code | Red |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+G |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-98047 INLET (33-98047)
- Meltric Pin & Sleeve Receptacles