Shop All Pin & Sleeve Receptacles
Meltric
63-98043-262-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-98043-262-A155
Zoro # G101756995
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-98043-262-A155
- Zoro # G101756995
- UPC # 784474064415
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz +2 AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 45A, 600V AC, Nonindicating (TRS45R)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Receptacles