Shop All Pin & Sleeve Receptacles
Meltric
63-98042 INLET
Mfr # 63-98042
Zoro # G401758798
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-98042
- Zoro # G401758798
- UPC # 784474045834
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Color Code | Red |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
IP Rating | Primary IP66/67; Secondary IP69 |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 2 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 150A |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET POLY BLUE SIZE 5 TYPE 4X IP 69 2P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- Meltric Pin & Sleeve Devices