Shop All Pin & Sleeve Receptacles
Meltric
63-94167-262 RECEPTACLE
Mfr # 63-94167-262
Zoro # G201756765
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94167-262
- Zoro # G201756765
- UPC # 784474052979
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 120/208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (11X445)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- Meltric Pin & Sleeve Devices