Shop All Pin & Sleeve Receptacles
Meltric
63-94163 RECEPTACLE
Mfr # 63-94163
Zoro # G201757069
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94163
- Zoro # G201757069
- UPC # 784474027014
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Meltric Pin & Sleeve Receptacles