Shop All Pin & Sleeve Receptacles
Meltric
63-94163-262-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-94163-262-375-843
Zoro # G501757240
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94163-262-375-843
- Zoro # G501757240
- UPC # 784474065405
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 208 VAC 60 Hz +2 AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- ILC Replacement for Cisco 72-0259, 3 X 18awg, 60c, 300v, 6 Foot Power Cord (72-0259, 3 X 18AWG, 60C, 300V, 6` POWER CORD CISC)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Devices