Shop All Pin & Sleeve Receptacles
Meltric
63-94162 RECEPTACLE
Mfr # 63-94162
Zoro # G801758640
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94162
- Zoro # G801758640
- UPC # 784474045735
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 30 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK08 |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating | 150A |
Operating Temp. Range | -40C to 60C |
Color Code | Yellow |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Contact Configuration | 2P+G |
Keying Position | 12 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 2P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A14086CH)
- IDEAL Connector, PK100 (86-396)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Meltric Pin & Sleeve Receptacles