Shop All Pin & Sleeve Receptacles
Meltric
63-94147 RECEPTACLE
Mfr # 63-94147
Zoro # G101757503
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94147
- Zoro # G101757503
- UPC # 784474033213
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
HP | 75 |
Load Break Amp Rating | 150A |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
IP Rating | Primary IP66/67; Secondary IP69 |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Color Code | Black |
Contact Configuration | 3P+N+G |
Keying Position | 6 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 25 A, Reversing: No (LC1D25F7)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles