Shop All Pin & Sleeve Receptacles
Meltric
63-94147-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94147-843
Zoro # G201757434
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94147-843
- Zoro # G201757434
- UPC # 784474038621
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
IP Rating | Primary IP66/67; Secondary IP69 |
Operating Temp. Range | -40C to 60C |
Color Code | Black |
Hz | 60 Hz |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 150A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Contact Configuration | 3P+N+G |
Keying Position | 6 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 347/600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AB0)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-B8002 INLET (63-B8002)
- Meltric Pin & Sleeve Devices