Shop All Pin & Sleeve Receptacles
Meltric
63-94143-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-94143-NC
Zoro # G101757688
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94143-NC
- Zoro # G101757688
- UPC # 784474033282
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
NEMA Rating | 4X |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | Primary IP66/67; Secondary IP69 |
Color Code | Black |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Keying Position | 6 |
Load Break Amp Rating | 150A |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1400BLK)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Devices